ECOTECHNICS AC Recovery Machine ECK Pro 1900 1unit

Rp109.999.900
Persediaan

Spesifikasi Produk

Model Number ECK Pro 1900
Unit 1unit
Voltage (V) 220-240 (50/60Hz)
Vacuum Pump (L/minute) 51
Vacuum Pump Level (mbar) 0.2
Sealed Compressor (HP) 1/3
Recovery Speed (g/minute) 300 (liquid phase)
Scale Resolution (g) 10
Oil Scale Resolution (g) 5
Working Temperature Range (°C) 11 to 49
Filter System 1 filter for humidity
Refrigerant Tank Capacity (L) 12 (refillable)
Hose (m) 3
A/C Diagnosis Standard (R134A)
Display Size (inch) 5
Display Type Touchscreen Color
Connectivity WIFI - Bluetooth (Optional)
Hybrid Function / Electrically Driven Compressor Optional
Pressure Gauge Class 1
Bottle Heater Standard equipment
Dimensions (cm) 55x 60x110
Dimensions with Packaging (cm) 70x70x130
Berat (Kg) 90.0
Tanggal Produk Terdaftar 11 September 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ECK 1900 PRO is designed for different types of refrigerant. ECK 1900 PRO enriches the equipment with an additional oil/tracer container and the cylinder heater. The Hybrid function is standard. Additional optional functions make this station the fast and flexible solution.
Automatic service valves: Not available
Pressure test forming gas / nitrogen: Not available
Status light: Not available
Thermal printer: Option
Hermic and refillable containers for oil and dye: Not available
Hermic disposable containers for oil and dye: Standard 1
Refillable standard containers for oil and dye: Standard 1
Automatic air purge: Not available
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan