Labtech Deep Freezer Upright LDF-9025U 1unit

Rp349.999.900
Persediaan

Spesifikasi Produk

Model Number LDF-9025U
Unit 1unit
Refrigeration Type Cascade Refrigeration System / Upright Type
Inner Dimensions (WxDxH) (mm) 750x775x1275
Outer Dimensions (WxDxH) (mm) 1045x965x1985
Capacity (L) 730
Refrigerator (Hp) 3/2x2
Controller Microprocessor Digital PID Controller with Battery back up system
Temperature (°C) -40 to -86
Insulation 145mm High density polyurethane foamed insulation
Interior Material Stainless Steel 304
Exterior Material Epoxy powder coated EGI steel
Safety High/Low Temp. Protector, ELCB, Thermal Protector
Electric Supply (V/Hz) 220/230, 50/60
Berat (Kg) 10.0
Tanggal Produk Terdaftar 05 September 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Up Right Type -86°C Deep Freezer Non-CFC high-density polyurethane insulation thickness of 145mm
- The Unique refrigeration technology with non-CFC/HCFC natural refrigerant
- Fast cooling down to -86°C with a perfect contacted evaporator system
- High-quality stainless steel inner chamber with rounded corners for easy cleaning
- Mechanically designed cabinet with a perfect door seal and closure
- Microprocessor PID digital controller with audible and visible alarm system
- Built-in access port for external data monitoring and supply

Control System
Microprocessor PID digital controller with a self-diagnostic and alarm system.
- High/low limited temperature parameters set and value
- Automatic voltage stabilization (Buck-boost) system
- Password locking system for protection set parameters
- Battery back-up system for data and display of controller
- Visible and audible alarm system for safety operation
- Optional CO2 back-up system in case of power failure  

PC Software System
RS-232C/485 Interface
Graphic monitoring for temperature in real-time

Alarm System
- High or low temperature limits
- Electric power failures
- Door opening status
- Battery back-up level
- Temperature checks
- Password protection
- Self-diagnostic system
- Condenser temperature

Cascade Refrigeration System
Cascade Refrigeration System with Natural Refrigerant guarantees excellent cooling performance and durability & Stability

Optional Accessories:
- 7-days Chart Recorder
- Electromagnetic door password locking system
- CO2 / LN2 Back Up System
- IQ - OQ Documentation & Validation
Feature
Complete sealing and closure mechanism for ultra low temperature
- Triple air tight Santoprene sealing gaskets made from Thermoplastics Elastomer
- The individual inner doors made from cold-free HDPE material
- Mechanically heated door frame seal keeps ice formation-free
- Advanced door latch system for perfect closing and easy opening

Non-CFC/HCFC Refrigeration System
Natural refrigerant and hermetically sealed compressor are used for compliance with the New Environmental Protection Regulation

Heavy-duty and user friendly designed chamber structure
- Heavy-duty caster with built-in adjustable stands for easy movement
- 145mm High density polyurethane foamed insulation maintain cool temperature
- Easy opening access door for electric and refrigeration compartments
- Height adjustable shelf is stainless steel or epoxy powder coated wire

Automatic voltage regulation and Energy saving electric circuit system
Efficienct and durable electric parts and components, provides long life cycle, and minimaize electric load leading to consumption of low energy and to protection

Optional LN2 & CO2 back up System

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan