Non Brand Planetary Ball Mill Small Type TR-SLBM-2L 1unit
Rp199.999.900
Persediaan
Spesifikasi Produk
| Model Number | TR-SLBM-2L |
|---|---|
| Unit | 1unit |
| Jar Volume (m³) | 500 |
| Rotation Speed (rpm) | 35 |
| Power (kW) | 0.75 |
| Feed Size | Soil material ≤10mm, other materials ≤3mm |
| Output Size (µm) | Smallest granule reaches 0.1 (depend on material) |
| Material | Stainless steel, agate, nylon, corundum, zirconia |
| Dimensions (mm) | 730x430x550 |
| Berat (Kg) | 90.0 |
| Tanggal Produk Terdaftar | 02 September 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Planetary Ball Mill has four ball grinding tanks installed on one turntable. When the turntable rotates, the tank axis makes planetary movements, the balls and samples inside the tanks are impacted strongly in high speed movement, and samples are eventually ground into powder. Various kinds of different materials can be ground by the mill with dry or wet method. Minimum granularity of ground powder can be as small as 0.1μm.
Feature
- 3D curve shape design. - Special gear with low noise.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan