Schuett-Biotec Count Manual Colony Counter 3081502 1unit

Rp55.999.900
Persediaan

Spesifikasi Produk

Model Number 3081502
Unit 1unit
Dimensions (WxHxD) (mm) 260x130x250
Height with Gooseneck Magnifying Glass/Lamp (mm) approx. 300
Power (V/Hz) 100-240/50-60
Power Adapter (V) 5 DC
Current (mA) 2100
Power (W) 7.5
Material Plastic ABS
Berat (Kg) 1.5
Tanggal Produk Terdaftar 02 September 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- three modes of illumination: from below, from the side and from the top (optional)
- Petri dishes or nutrient disks with Ø 90 mm, Ø 60 mm or Ø 150 mm (optional)
- high transparency of colonies reached by LED-light source - practically no heat transferred to the sample
- light intensity, pressure sensitivity for count and acoustical counting signal adjustable
- average determination
- data transfer via USB

Designed for reliable and efficient counting of bacterial colonies and bacteriophage plaques growing on nutrient agar or nutrient disks/filter disks in Petri dishes.

For Petri dishes up to Ø 150 mm.

Easy adjustable illumination intensity. Three modes of illumination - sideways from below, sideways from above and top-light (optional).

State-of-the-art LED-light allows for glarefree illumination without blinding or straylight. No eyestrain. A sofar unknown transparency and differentiation is obtained. Contrast-disk for counting colonies in light and dark fields for the use with clear or dark agar. Adjustable pressure-sensitivity for counting. Designed for ergonomic and relaxed working.

Accurate color re-production makes it easier to distinguish between differently coloured cultures on selective culture media and nutrient disks in food analysis. With process water and waste water, the high contrast illumination simplifies the task of distinguishing between colonies that develop within the agar and colonies that grow on the agar surface.

The counting impulse is realized by marking the colonies with an ordinary felt-tip marker pen. An acoustical signal confirms each sound its sound level is individually adjustable.

The attachment is equipped with a pen holder.

With a 4-digit LED-display (0-9999) and a clearly arranged keypad for all controls.
Feature
schuett count colony counter, 100-240 V
incl. felt-tip marker-pen with holder, adapter (transparent) for illumination from below for 90 mm Petri dishes, adapter (black/white) for illumination from the side for 90 mm Petri dishes, contrast-disk (black), USB-cable and 2 cover plugs

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan