SANWA SUPPLY Sata-USB3.1Gen2 Conversion Cable USB-CVIDE7 1pc

#Nomor SKU S043853137
Wishlist
Rp1.499.900
Persediaan

Spesifikasi Produk

Model Number USB-CVIDE7
Unit 1pc
AS ONE Part Number 64-0906-05
Type Converter
Cable Length (m) About 0.9 (USB cable)
Dimensions, Width WxDepth DxHeight H (mm) 71.6x29.3x13 (main unit only)
Female Mounting Power jack (AC adapter) / USB Type-C
Male Mounting SATA connector (conversion adapter)
Included Accessories AC adapterx1, Instruction manualx1, 2 USB cables (USBA connector-USBType-C, USBType-C-USBType-C)
Interface USB side / USBVer.3.1Gen2 compliant * To use as a USB3.1Gen2 device, the computer must be equipped with a USB3.1Gen2-compatible port.
M Code 33585038
Berat (Kg) 0.3
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can convert the built-in SATA hard disk to USB and connect it.
Converts SATA3 (6Gbps) HDDs and SSDs to USB3.1 Gen2, which enables high-speed transfer at up to 10Gbps.
Two USB cables are included, one for the USB Type-C connector and one for the USB A connector.
Compatible with PCs that have a USB A connector or a USB Type-C connector.
It supports both 3.5 inch HDD and 2.5 inch HDD / SSD.
* 3.5 inch requires the connection of the included AC adapter.
No case is required as the adapter is directly attached to various drives.
Since the adapter is directly attached to various drives, it is easy to replace.
* After installing the HDD, the HDD board will be exposed, so be careful not to let static electricity or metal come into contact with the board.
No driver installation required.
* A hard disk is not included with this product.
* Depending on the model, it may not be supported.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan