Spesifikasi
| Type | Converter |
|---|---|
| AS ONE Part Number | 64-0906-05 |
| Cable Length (m) | About 0.9 (USB cable) |
| Included Accessories | AC adapterx1, Instruction manualx1, 2 USB cables (USBA connector-USBType-C, USBType-C-USBType-C) |
| Interface | USB side / USBVer.3.1Gen2 compliant * To use as a USB3.1Gen2 device, the computer must be equipped with a USB3.1Gen2-compatible port. |
| Dimensions, Width WxDepth DxHeight H (mm) | 71.6x29.3x13 (main unit only) |
| Female Mounting | Power jack (AC adapter) / USB Type-C |
| Male Mounting | SATA connector (conversion adapter) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can convert the built-in SATA hard disk to USB and connect it.
Converts SATA3 (6Gbps) HDDs and SSDs to USB3.1 Gen2, which enables high-speed transfer at up to 10Gbps.
Two USB cables are included, one for the USB Type-C connector and one for the USB A connector.
Compatible with PCs that have a USB A connector or a USB Type-C connector.
It supports both 3.5 inch HDD and 2.5 inch HDD / SSD.
* 3.5 inch requires the connection of the included AC adapter.
No case is required as the adapter is directly attached to various drives.
Since the adapter is directly attached to various drives, it is easy to replace.
* After installing the HDD, the HDD board will be exposed, so be careful not to let static electricity or metal come into contact with the board.
No driver installation required.
* A hard disk is not included with this product.
* Depending on the model, it may not be supported.
Converts SATA3 (6Gbps) HDDs and SSDs to USB3.1 Gen2, which enables high-speed transfer at up to 10Gbps.
Two USB cables are included, one for the USB Type-C connector and one for the USB A connector.
Compatible with PCs that have a USB A connector or a USB Type-C connector.
It supports both 3.5 inch HDD and 2.5 inch HDD / SSD.
* 3.5 inch requires the connection of the included AC adapter.
No case is required as the adapter is directly attached to various drives.
Since the adapter is directly attached to various drives, it is easy to replace.
* After installing the HDD, the HDD board will be exposed, so be careful not to let static electricity or metal come into contact with the board.
No driver installation required.
* A hard disk is not included with this product.
* Depending on the model, it may not be supported.
Ulasan Produk
Tidak ada ulasan




















































































































































