monotaro Ro Membrane Filter (Reverse Osmosis Membrane Filter) MRM125 1pc
Rp1.499.900
Persediaan
Spesifikasi Produk
Model Number | MRM125 |
---|---|
Unit | 1pc |
Maximum Operating Temperature (°C) | 45 |
Maximum Operating Pressure (MPa) | 0.7 |
Production Volume (L/day) | 380 |
Exclusion rate(%) | 95 to 98 |
Type | Polyamide thin film |
M Code | 40303525 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 30 August 2024 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
It can be used alone for experiments, or as a replacement cartridge for water purifiers and sink-in type water purifiers.
A reverse osmosis membrane from Filmtech, which has an excellent removal rate.
By passing it through this RO reverse osmosis membrane, pure water with 90 to 98% of impurities removed can be obtained.
Approximate replacement time: 3 to 5 years for tap water, 1 to 3 years for well water (depending on conditions such as water pressure and frequency)
* Production volume is the value under the condition of 0.7Mpa (25 ⁰C) for Ro.
* The pressure required for RO reverse osmosis membranes is generally approximately 0.3Mpa (5kg/cm2) to 0.8Mpa (8kg/cm2).
* When using tap water, filter it with an activated carbon filter to remove residual chlorine.
* If you want to use it as a single unit for experiments, you need a case sold separately.
A reverse osmosis membrane from Filmtech, which has an excellent removal rate.
By passing it through this RO reverse osmosis membrane, pure water with 90 to 98% of impurities removed can be obtained.
Approximate replacement time: 3 to 5 years for tap water, 1 to 3 years for well water (depending on conditions such as water pressure and frequency)
* Production volume is the value under the condition of 0.7Mpa (25 ⁰C) for Ro.
* The pressure required for RO reverse osmosis membranes is generally approximately 0.3Mpa (5kg/cm2) to 0.8Mpa (8kg/cm2).
* When using tap water, filter it with an activated carbon filter to remove residual chlorine.
* If you want to use it as a single unit for experiments, you need a case sold separately.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan