OMRON Power Relay G4A-1A-E DC12 1pc
Rp119.900
Persediaan
Spesifikasi Produk
| Model Number | G4A-1A-E DC12 |
|---|---|
| Unit | 1pc |
| Number of Poles | 1 |
| Contact Configuration | 1a |
| Ambient Humidity to Use | 5 to 85%RH |
| Power Consumption (W) | 0.9 |
| Coil Rated Voltage (V) | DC12 |
| Mass (g) | About 23 |
| Rated Voltage (V) | DC12 |
| Shock Resistance (Destruction) (m/s2) | 1000, 200 |
| Contact Resistance (miliΩ) | 100 or less (DC5V 1A voltage drop method) |
| Insulation Resistance (MΩ) | 1000 or more (with DC500V mega) |
| Mechanical Durability | 2 million times |
| Operating Voltage | 70% or less |
| Ambient Operating Temperature (°C) | -20 to +60 (with no icing or condensation) |
| Return Voltage | More than 10 |
| Terminal Shape | Tab terminal, PCB terminal |
| Type | Power relay |
| Terminal Structure | For both tab terminals and printed circuit board terminals |
| Vibration Resistance (Destruction) | 10 to 55 to 10 Hz, single amplitude 0.75 mm (double amplitude 1.5) |
| Vibration Resistance (Malfunction) | 10 to 55 to 10 Hz, single amplitude 0.75 mm (double amplitude 1.5) |
| M Code | 39067481 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 30 August 2024 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
1 ultra-compact power relay that achieves input 80A, energization, and cutoff 20A.
The motor load can be opened and closed with an input current of 80A, energization, and a cutoff current of 20A.
Achieves high capacity opening and closing and high durability despite its small size.
Secures insulation distance that complies with UL and CSA air conditioner standards.
Uses an insulation structure with high noise resistance.
A standard product with a flux resistant structure.
RoHS compliant.
Air conditioner
The motor load can be opened and closed with an input current of 80A, energization, and a cutoff current of 20A.
Achieves high capacity opening and closing and high durability despite its small size.
Secures insulation distance that complies with UL and CSA air conditioner standards.
Uses an insulation structure with high noise resistance.
A standard product with a flux resistant structure.
RoHS compliant.
Air conditioner
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan