Riken Optech Safety/Protection Glasses Mistral Uv Protection Safety Glass (Kacamata Safety) S-980B SM/AF 1pc
Rp279.900
Persediaan
Spesifikasi Produk
| Model Number | S-980B SM/AF |
|---|---|
| Unit | 1pc |
| Mass (g) | 22 |
| Visible Light Transmittance (%) | 11.97 |
| Lens Color | Brown |
| Function | UV protection, Impact resistance |
| Material (Frame) | Polycarbonate |
| Material (Lens) | Polycarbonate |
| Shape | Single-lens type |
| Standard | ANSI standard compliant, EN standard certified |
| UV Transmittance (%) | 313nm:0.0001, 365nm:0.0001 |
| M Code | 6985316 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 30 August 2024 |
| Terakhir Diperbaharui | 10 March 2026 |
Informasi Produk
Description
Protects your eyes by cutting UV-B, which is harmful to your eyes.
Has excellent impact resistance.
The functional design that wraps around to the side of the eyes fits the face and blocks the intrusion of ultraviolet rays from the surroundings.
Has excellent impact resistance.
The functional design that wraps around to the side of the eyes fits the face and blocks the intrusion of ultraviolet rays from the surroundings.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Riken%20Optech%20Safety%2FProtection%20Glasses%20Mistral%20Uv%20Protection%20Safety%20Glass%20(Kacamata%20Safety)/Riken%20Optech%20Safety%2FProtection%20Glasses%20Mistral%20Uv%20Protection%20Safety%20Glass%20(Kacamata%20Safety)%20S-980B%20SM%2FAF%201pc/edS043828517-1.jpg)