Shachihata Hanko Benri N (Stamp Holder) CPHN-A1 Blue 1pc
Rp89.900
Persediaan
Spesifikasi Produk
| Model Number | CPHN-A1 |
|---|---|
| Unit | 1pc |
| Mass (g) | 25 |
| Color | Blue |
| Dimensions (mm) | 24.3x22.9x104.6 |
| Suitable Size | [Seal] <Diameter> 10-12 mm round stamp, <Maximum diameter> 10.5-12 mm oval stamp, <Length> 57-61.5 mm |
| M Code | 55546908 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 30 August 2024 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Description
Stamps can be printed with one touch!
Just insert your stamp!
The stamp is easy to use and changes quickly!
By using the attached "non-slip sticker", it is possible to handle 9 mm round marks and oval marks.
Red meat is a replaceable cartridge type
* Seals are not included in the product.
* The color of the product is different from the actual color.
Just insert your stamp!
The stamp is easy to use and changes quickly!
By using the attached "non-slip sticker", it is possible to handle 9 mm round marks and oval marks.
Red meat is a replaceable cartridge type
* Seals are not included in the product.
* The color of the product is different from the actual color.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Shachihata%20Hanko%20Benri%20N%20(Stamp%20Holder)%20CPHN-A1%20Blue%201pc/ndS043813841-1.jpg)