SANWA SUPPLY 5M Extension USB3.1Typec-Typec Active Repeater Cable KB-USB-RCC305 Black 1pc

#Nomor SKU S043771837
Wishlist
Rp1.499.900
Persediaan

Spesifikasi Produk

Model Number KB-USB-RCC305
Unit 1pc
AS ONE Part Number 64-0905-47
Cable Length (m) About 5
Color Black
Power Supply Bus power
Connector Shape Type-C female - Type-C male
Conversion Type Female - Male
Current Consumption (mA) 88.8 (maximum)
Data Transfer Rate 480/12 / 1.5 (theoretical value)
Feature Power delivery support / data transmission
Transmission Speed (Gbps) 5(USB3.1Gen1)
USB type USB3.2 Gen1(USB3.1/3.0)
Included Accessories AC adapter (5V2.0A, cable length approximately 1.5m)
Interface USB specification Ver.3.1Gen1 (USB3.0) (USBVer.2.0 / 1.1 upper compatible)
M Code 33583787
Berat (Kg) 0.2
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An active repeater cable that can extend USB3.1 Gen1 (USB3.0) Type-C signals by 5m and connect USB3.1 Gen1 (USB3.0) Type-C devices.
Warning
Operation is not guaranteed for all devices. It supports USB3.1 Gen1 (USB3.0) super speed mode (5Gbps) [theoretical value]. Since the IC with a repeater function is built in, stable extended transmission is possible. Bus-powered operation is also possible.
An AC adapter may be required depending on the connection environment and equipment. A triple shielded cable that is not easily affected by external noise and has little signal loss is used. Uses a cable with excellent flame retardancy of UL1581 standard (VW-1 standard).
Stable operation
We recommend self-powered USB peripherals to be connected for recognition.
This product does not support two-piece connection. Combined use with USB repeater cables made by other companies
Connection is not supported.
Operation is not guaranteed for all USB devices.
When connecting a USB 2.0 / 1.1 standard product, please note that the maximum transfer speed will be the slower standard.
This product supports the USB3.1 Gen1 standard, but we do not guarantee the transfer speed of the USB3.1 Gen1 standard value (5 Gbps).

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan