Spesifikasi
| Color | Black |
|---|---|
| AS ONE Part Number | 64-0905-47 |
| Cable Length (m) | About 5 |
| Power Supply | Bus power |
| Included Accessories | AC adapter (5V2.0A, cable length approximately 1.5m) |
| Connector Shape | Type-C female - Type-C male |
| Conversion Type | Female - Male |
| Current Consumption (mA) | 88.8 (maximum) |
| Data Transfer Rate | 480/12 / 1.5 (theoretical value) |
| Feature | Power delivery support / data transmission |
| Interface | USB specification Ver.3.1Gen1 (USB3.0) (USBVer.2.0 / 1.1 upper compatible) |
| Transmission Speed (Gbps) | 5(USB3.1Gen1) |
| USB type | USB3.2 Gen1(USB3.1/3.0) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An active repeater cable that can extend USB3.1 Gen1 (USB3.0) Type-C signals by 5m and connect USB3.1 Gen1 (USB3.0) Type-C devices.
Warning
Operation is not guaranteed for all devices. It supports USB3.1 Gen1 (USB3.0) super speed mode (5Gbps) [theoretical value]. Since the IC with a repeater function is built in, stable extended transmission is possible. Bus-powered operation is also possible. An AC adapter may be required depending on the connection environment and equipment. A triple shielded cable that is not easily affected by external noise and has little signal loss is used. Uses a cable with excellent flame retardancy of UL1581 standard (VW-1 standard).
Stable operation
We recommend self-powered USB peripherals to be connected for recognition.
This product does not support two-piece connection. Combined use with USB repeater cables made by other companies
Connection is not supported.
Operation is not guaranteed for all USB devices.
When connecting a USB 2.0 / 1.1 standard product, please note that the maximum transfer speed will be the slower standard.
This product supports the USB3.1 Gen1 standard, but we do not guarantee the transfer speed of the USB3.1 Gen1 standard value (5 Gbps).
Ulasan Produk
Tidak ada ulasan




















































































































































