IRIS OHYAMA X Hose Reel XHR-20E 20m 1pc

#Nomor SKU S043770106
Wishlist
Rp669.900
Persediaan

Spesifikasi Produk

Model Number XHR-20E
Unit 1pc
Applicable Faucet Outer Diameter (mm) 16 (round faucet)
Dimensions (Width x Depth x Height) (mm) 365x255x305
Heat Resistance Temperature Hose (°C) 60
Hose Inner Diameter (mm) 12 (side hose: 15)
Operating Pressure (MPa) 0.1 to 0.7
Spout Shape Shower/Kakusan/Jet/Kiri (4 patterns)
M Code 51049427
Berat (Kg) 3.9
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This hose reel has a design that makes it easy to wind up the hose and is easy to use. Dark gray/black color that matches the exterior walls. This is an environmentally friendly hose reel that uses 100% recycled materials for the grip and drum parts. Adopts a side hose with an inner diameter of 15 mm that matches standard household faucets, and can be attached directly to the faucet without using a faucet clasp or connector. Uses a hose that is easy to wind up with pressure-resistant and anti-algae functions. An aqua gun is included that allows you to adjust the amount of water depending on the strength of your grip. Comes with a grip lock function. There are four spray patterns (shower, spray, jet, and sharp) to suit different uses. The large handle makes it easy to grab and carry.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan