KYOHRITSU PRODUCTS USB-serial Conversion Cable KP-232R-3V3 Black 1pc

Rp819.900
Persediaan

Spesifikasi Produk

Model Number KP-232R-3V3
Unit 1pc
Cable Length (m) About 1.8
Color Black
Connector Shape USB Type-A Male - QI 6P 2.54mm Pitch Female
Conversion Type Female - Male
Female Mounting QI 6P 2.54mm pitch
Male Mounting USB Type-A
Operating Ambient Temperature (°C) -40 to 85
Output Current (mA) Up to 75
Output voltage (V) About 5
Signal Input/output System L=0V; H=3.3V[CTS; TXD; RXD; RTS]
M Code 69326136
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that looks just like a cable? Actually, it is a cable with a built-in conversion chip! It is a USB-serial conversion cable with a built-in FTDI (FT232R) chip in the USB connector part. Serial communication (UART) can be performed between the PC and the microcomputer with this single cable. It is also possible to supply 5V power to the microcomputer with USB bus power. The signal line levels are L = 0V and H = 3.3V. Since the cable length is 1.8m, it is easy to handle and is ideal for debugging work.
Warning
The driver (software) is not included in the product.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan