SONY Non-Contact Ic Card Reader / Writer RC-S300 1pc

#Nomor SKU S043661275
Wishlist
Rp989.900
Persediaan

Spesifikasi Produk

Model Number RC-S300
Unit 1pc
Communication Speed (For cards / devices) FeliCa: 212 kbps, 424 kbps, Type A / B: 106 kbps, 212 kbps, 424 kbps, 848 kbps, ISO / IEC 15693: 26 kbps
Communication Distance (Against card / device) Approximately 20 mm (distance from the exterior surface of the device)
Storage Temperature / Humidity Range Temperature / -20 ℃-+ 60 ℃, Humidity / 10%-80% (No condensation or freezing)
Operating Temperature/Humidity Range Temperature / 5 ℃-35 ℃, Humidity / 10%-90% (No condensation or freezing)
Frequency (MHz) Carrier frequency (against card device): 13.56 (± 50ppm)
Included Accessories Instruction manual, easy setup guide, holder, USB cable
Mass (g) Approximately 33 (excluding USB cable and holder)
USB type USB Type-B micro - USB Type-A (PC connection)
Applicable Media IC card (compatible with My Number card)
Outer dimensions, Width W x Height H x Depth D (mm) Maximum approx. 59.5 x 10.5 x 95
Voltage Rating (V) DC5 (supplied from USB)
Current Consumption (mA) Up to 200 in operation
Interface USB Type-B micro
ROHS Directive (Corresponding to 10 Substances) Correspondence
USB cable length (cm) About 70
SNI License Yes
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A pasori that can be used for a wide range of purposes, from e-Tax to transportation IC card history and balance confirmation.
An IC card reader / writer that can be used on Windows and macOS PCs.
Pasori is an IC card reader / writer compatible with My Number Card. It can be used for public personal identification services such as e-Tax.
You can check the usage history, balance, etc. of various transportation IC cards (stored fair cards) with SF Card Viewer Web version / SF Card Viewer 2.
The RC-S300 is equipped with an LED that lights up or blinks to notify you of the connection of a personal computer and the communication status between the IC card and the reader / writer.
The three functions of "fixing the IC card", "suppressing the influence of the metal desk on communication", and "bunching cables for neat storage" are realized with one attached holder.
The driver will be installed automatically by connecting a reader / writer to a computer connected to the Internet. Then, follow the included setup guide to install the basic software (NFC port software). * Limited to use on Windows.
Warning
* Communication distance varies depending on the usage environment and card. It is a value in an ideal environment where there is no influence from surrounding radio waves or metals at room temperature.
* Regarding public personal identification services such as e-Tax, this product can only be used in a personal computer environment.
* PCs with overseas OS are not applicable.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan