TEC Hdmi Audio Separator THDTOA-4K 1pc
Rp1.499.900
Persediaan
Spesifikasi Produk
Model Number | THDTOA-4K |
---|---|
Unit | 1pc |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 30 August 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
It supports 4K2K input, and HDMI video can be output to the monitor as it is through.
Since it is compatible with ARC, you can enjoy the digital audio of both ARC compatible devices by simply connecting one HDMI cable.
It also supports 7.1ch linear PCM 192kHz and bitstream.
If you want to connect a Blu-ray coder or player that has only HDMI output to audio, or
Recommended when using an external speaker when using a monitor without speakers.
This product is also recommended for those who are particular about analog audio.
Supported audio codec formats: Dolby Digital 2.0CH, Dolby Digital 5.1CH, Dolby Digital Plus 2.0CH 192KHz, Dolby Digital Plus 5.1CH 192KHz, DTS 5.1CH, DTS-ES 6.1CH, DTS-HD High Resolution Audio 5.1CH (HDHRA 192KHZ) 5.1CH 3840kb), Linear PCM 2CH 32KHZ 16/20/24 Bits per Sample, Linear PCM 2CH 44.1KHZ 16/20/24 Bits per Sample, Linear PCM 2CH 48KHZ 16/20/24 Bits per Sample, Linear PCM 2CH 88.2KHZ 16/20/24 Bits per Sample, Linear PCM 2CH 96KHZ 16/20/24 Bits per Sample, Linear PCM 2CH 176.4KHZ 16/20/24 Bits per Sample, Linear PCM 2CH 192KHZ 16/20/24 Bits per Sample
Since it is compatible with ARC, you can enjoy the digital audio of both ARC compatible devices by simply connecting one HDMI cable.
It also supports 7.1ch linear PCM 192kHz and bitstream.
If you want to connect a Blu-ray coder or player that has only HDMI output to audio, or
Recommended when using an external speaker when using a monitor without speakers.
This product is also recommended for those who are particular about analog audio.
Supported audio codec formats: Dolby Digital 2.0CH, Dolby Digital 5.1CH, Dolby Digital Plus 2.0CH 192KHz, Dolby Digital Plus 5.1CH 192KHz, DTS 5.1CH, DTS-ES 6.1CH, DTS-HD High Resolution Audio 5.1CH (HDHRA 192KHZ) 5.1CH 3840kb), Linear PCM 2CH 32KHZ 16/20/24 Bits per Sample, Linear PCM 2CH 44.1KHZ 16/20/24 Bits per Sample, Linear PCM 2CH 48KHZ 16/20/24 Bits per Sample, Linear PCM 2CH 88.2KHZ 16/20/24 Bits per Sample, Linear PCM 2CH 96KHZ 16/20/24 Bits per Sample, Linear PCM 2CH 176.4KHZ 16/20/24 Bits per Sample, Linear PCM 2CH 192KHZ 16/20/24 Bits per Sample
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan