StarTech.com Bidirectional Ide To Sata Conversion Adapter Serial Ata To Ide Converter (Bidirectional Type) PATA2SATA3 Black 1pc
Rp799.900
Persediaan
Spesifikasi Produk
Model Number | PATA2SATA3 |
---|---|
Unit | 1pc |
Connector Shape | IDE (EIDE / PATA) [40 pin] female - SATA (data) [7 pin] female, IDE (EIDE / PATA) [40 pin] female - IDE (EIDE, PATA) [40 pin] male |
Set Contents | Bidirectional SATA-IDE converter, SATA cable, SP4 - Peripheral power supply x2 Y-shaped (branch) power adapter, usage manual |
Female Mounting | SATA (data) [7 pins] x 2, IDE (EIDE, PATA) [40 pins] |
Male Mounting | FDD power connector (SP4) [4 pin] |
Conversion Type | Female - Male / Female - Female |
Storage Temperature (°C) | -40-150 |
Color | Black |
Operating Temperature (°C) | 0-70 |
Height (mm) | 11 |
Humidity (% RH) | 90 |
Length (mm) | 61 |
Mass (g) | 20 |
Product Width (mm) | 50 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 30 August 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Bi-directional: SATA IDE conversion adapter that allows bi-directional connection between SATA drives and traditional IDE ports, or between IDE drives and SATA motherboard ports
ADD SATA CONNECTIVITY: This IDE SATA converter is a cost-effective solution for connecting SATA hard drives or optical drives to traditional IDE systems. No additional controller card required Broad compatibility: Complies with SATA version 1.0a (1.5Gbps) and supports SATA 1.0/2.0/3.0. Supports PATA (IDE) 100/133MBps and SATA/IDE ATAPI devices such as CD/DVD optical drives. Independent of OS. EASY SETUP WITH POWER AND ACTIVITY LEDS: SATA to IDE adapter connects to motherboard and SATA or IDE drives. Includes one SATA cable and one SP4 to Dual LP4 Y power adapter, no additional software or drivers required
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Connect newer SATA drives to older motherboards that only have IDE support Connect older IDE drives to newer SATA motherboards and collect old data Ideal for maintenance staff working with both types of drives in a variety of systems
ADD SATA CONNECTIVITY: This IDE SATA converter is a cost-effective solution for connecting SATA hard drives or optical drives to traditional IDE systems. No additional controller card required Broad compatibility: Complies with SATA version 1.0a (1.5Gbps) and supports SATA 1.0/2.0/3.0. Supports PATA (IDE) 100/133MBps and SATA/IDE ATAPI devices such as CD/DVD optical drives. Independent of OS. EASY SETUP WITH POWER AND ACTIVITY LEDS: SATA to IDE adapter connects to motherboard and SATA or IDE drives. Includes one SATA cable and one SP4 to Dual LP4 Y power adapter, no additional software or drivers required
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Connect newer SATA drives to older motherboards that only have IDE support Connect older IDE drives to newer SATA motherboards and collect old data Ideal for maintenance staff working with both types of drives in a variety of systems
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan