StarTech.com 2K Output 4K Hdmi Splitter Splitter Usb Bus Power / Ac Adapter Compatible 4K 30Hz ST122HD4KU Black 1pc

Rp2.099.900
Persediaan

Spesifikasi Produk

Model Number ST122HD4KU
Unit 1pc
Connector A HDMI (19 pin)
Connector B HDMI (19 pin)
Color Black
Height (cm) 1.8
Input Current (A) 0.5
Length (cm) 62
Mass (g) 78
Power Consumption (W) 10
Width (mm) 50
Output Current (A) 2
Berat (Kg) 0.3
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2-port HDMI splitter: Display the same image (duplicate mode) on two screens with sound. Splits HDMI video signals up to dual HD/4K30Hz & 7.1ch audio. Supports 7.1 surround sound audio. Excellent compatibility: 4K video splitter with backward compatibility with conventional HDMI versions. Supports HDMI video resolution 1080p/720p devices such as PCs and Blu-ray players. Easy setup: UHD HDMI 1.4 compatible splitter (1 input, 2 screens simultaneously output) without driver installation. No need to procure a cable for connecting the power source, either the included USB cable or the power adapter: 2-port HDMI video splitter with built-in HDMI cable for video source connection, which can be directly connected to the HDMI source.
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for product-related questions and inquiries from the manufacturer
Display 4K HDMI signal on two HDMI displays Output the same video source to multiple displays and use it to display 4K compatible displays Display company information and advertisements on multiple displays at shopping centers Display stocks and promotions at financial institutions Display The same information is displayed on multiple displays in the waiting room of a medical institution.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait