MSA Ear Muffs V-Gard Cap Mounted Hearing Protection 10190357 Yellow Medium 1pc
Rp799.900
Persediaan
Spesifikasi Produk
| Model Number | 10190357 |
|---|---|
| Unit | 1pc |
| Attenuation Level | Medium |
| NRR Rating | 27 |
| SNR Rating | 32 |
| Color | Yellow |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 28 August 2024 |
| Terakhir Diperbaharui | 04 February 2026 |
Informasi Produk
Description
For industrial workers, the V-Gard Cap-Mounted Hearing Protection Line delivers enhanced comfort and top-of-the-line performance with upgrades in fit and style—all without compromising the quality expected from the legendary V-Gard brand. Designed to work with MSA’s industry-leading hard hats and accessories, the new earmuff line offers enhanced comfort while providing the performance level and protection needed to get the job done.
The Noise Reduction Rating (NRR) is third-party tested in accordance with:
- ANSI S3.19-1974
- ANSI S12.6-2008
- CSA Class A
- EN 352-3:2002
- AS/NZ S1270:2002
The Noise Reduction Rating (NRR) is third-party tested in accordance with:
- ANSI S3.19-1974
- ANSI S12.6-2008
- CSA Class A
- EN 352-3:2002
- AS/NZ S1270:2002
Feature
Superior Performance- Offers the highest attenuation for a cap-mounted earmuff on the market.
- Custom MSA sealing rings allow for optimal NRR performance.
- Works with slotted MSA industrial cap-style hard hats.
- Works with existing MSA visors and frames for seamless integration into your safety program.
Enhanced Comfort and Fit
- Improved sealing ring and adapters optimize pressure on the ears for all-day comfort.
- Foam-injected ear pads cushion the outer ears to allow for soft points of contact.
- Vertical adjustment allows for custom fit.
- Recessed interior foam does not touch user’s ear while in use.
- When not in use, earmuffs may be stowed in “parking” position, ready for when you need them.
Modern Style
- Includes the next generation “V” design from the iconic V-Gard.
- Incorporates red, yellow, and green color-coding on the backplate and front logo to easily identify level of attenuation.
- Upgraded fork design provides a sleek look and modernized feel.
- Matte material for both cup and ear pads decreases look of wear and tear.
Use
-Welding-Confined Space
-Working at Heights
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/MSA%20Ear%20Muffs%20V-Gard%20Cap%20Mounted%20Hearing%20Protection/MSA%20Ear%20Muffs%20V-Gard%20Cap%20Mounted%20Hearing%20Protection%2010190357%20Yellow%20Medium%201pc/kbS043585731-1.jpg)