HISAGO DVD/CD-R Label LP844NS 1bag(20pcs)
Rp279.900
Persediaan
Spesifikasi Produk
| Model Number | LP844NS |
|---|---|
| Unit | 1bag(20pcs) |
| Basis Weight (g/m²) | About 127 |
| Compatible Printer | Laser Printers, Inkjet Printers, Copiers |
| Imposition | 2 each |
| Label Size (mm) | For DVD/CD-R/Outer circle diameter = 116; Inner circle diameter = 41; For case Rounded corners = 45x64; For case Ellipse = 45x65 |
| Paper Size (mm) | A4 (297x210) |
| Paper Thickness (mm) | 0.14 |
| Size | A4 |
| M Code | 12847977 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 28 August 2024 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Description
Labels for DVD/CD-R that can be printed cleanly with laser printers (color/monochrome), inkjet printers, and copiers (color/monochrome). Reproduces colors beautifully and vividly. It is a multi-type that can be used with laser printers, monochrome copiers, inkjet printers, and thermal transfer printers. You can create disc labels and case front labels at the same time from a single sheet. It is the successor to the LP844S.
Warning
- Specifications and appearance are subject to change without notice for improvement, so please check the manufacturer's page for the latest information. - If you want a more beautiful finish with a color inkjet printer, we recommend the CD-R label for color inkjet printers (CJ2844S).
- Some laser printers and copiers cannot print multi-page labels. Please check with the hardware manufacturer before using.
- Please note that the label may peel off on CD-Rs with uneven surfaces.
- Do not use in car audio or in a car that gets hot. Also, do not use it with a slot-in type CD-R drive.
- The displayed thickness and basis weight are sample values.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/bgS043536412-1.jpg)