MITANI Defense Sheet VK-08 1bag(3pcs)

#Nomor SKU S043532032
Wishlist
Rp41.000
Persediaan

Spesifikasi Produk

Model Number VK-08
Unit 1bag(3pcs)
AS ONE Part Number 64-5170-83
Dimensions (WxHxD) (mm) 100x223x5
Sheet Size (cm) About 52x35
Target Beetle insect Kumagata insect Tin worm Other body
M Code 40560556
Berat (Kg) 0.3
Tanggal Produk Terdaftar 28 August 2024
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A breathable sheet that is used by sandwiching it between the case and lid. In addition to suppressing the invasion of flies, it also has a moisturizing effect, so it can be used widely from larvae to adult breeding. Compatible with breeding cases up to a width of 42 cm (extra large case).
Warning
- This product suppresses the invasion of flies into the breeding case, and does not completely prevent the invasion.
- This product is an insect breeding product. Do not use it for any other purpose.
- Wash your hands thoroughly after touching insects or insect supplies.
- The lid of the breeding case with the sheet sandwiched between them may come off easily. When moving, be sure to hold the case from below.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan