IRIS OHYAMA Circulator Fixed Dial Type PCF-MKM15N 8 Tatami Mats Black 1pc
Rp429.900
Persediaan
Spesifikasi Produk
| Model Number | PCF-MKM15N |
|---|---|
| Unit | 1pc |
| Air Volume Adjustment (steps) | 3 |
| Angle of Flexible Head (°) | Up and down (manual) = 360 |
| Applicable Floor Area (tatami mats) | 8 |
| AS ONE Part Number | 64-8928-85 |
| Color | Black |
| Dimensions (Width x Depth x Height) (mm) | 252x182x256 |
| Fan Diameter (cm) | 15 |
| Function | Vertical Angle Adjustment And Air Volume Adjustment |
| Power Consumption (W) | 28/27 (at 50/60Hz) |
| Power Input (V) | AC 100 |
| M Code | 53354833 |
| Berat (Kg) | 1.5 |
| Tanggal Produk Terdaftar | 28 August 2024 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
(8 tatami mats) (Silent) (Manual vertical angle adjustment) (Dial type) A powerful compact circulator with a large air volume. You can manually adjust the wind direction 360° vertically. The simple design makes it ideal for use in stores and offices.
The circulator can be used all year round. Combined with an air conditioner, cold air is circulated throughout the room in summer and warm air is circulated to your feet in winter! Since the air can be replaced quickly, it is also ideal for anti-virus measures. If you open the window and use the circulator, the ventilation efficiency will improve! It can be used in offices and factories.
The circulator can be used all year round. Combined with an air conditioner, cold air is circulated throughout the room in summer and warm air is circulated to your feet in winter! Since the air can be replaced quickly, it is also ideal for anti-virus measures. If you open the window and use the circulator, the ventilation efficiency will improve! It can be used in offices and factories.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan