NICHIYU Towing Tractors Three-wheeler NTT 90-70 1unit

#Nomor SKU S043490356
Wishlist
Rp169.999.900
Persediaan

Spesifikasi Produk

Model Number NTT 90-70
Unit 1unit
Rated Drawbar Pull (N/[kgf]) 882[90]
Towing Capacity (kg) 3600
Travel Speed Laden (kg) 5
Travel Speed Unladen (kg) 7
Minimum Turning Radius (km/hour) 1375
Overall Length incl. coupler (%) 1390
Length of Coupler (mm) 60
Overall Width (mm) 825
Overall Height (mm) 1400
Height of Coupler Center (mm) 150-420
Wheel Base (mm) 945
Overhang Front (mm) 210
Overhang Rear (mm) 140
Tread Rear (mm) 717
Tyre Type Rubber
Diameter Tyre Front Type 215x84
Diameter Tyre Rear Type 152x76
Motor Power (kW) 1.6
Standard Battery Capacity (V) 24
Standard Battery Capacity (Ah/5HR) 201
Berat (Kg) 0.6
Tanggal Produk Terdaftar 19 August 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact tractor with a small turning radius offering smooth, powerful travel and easy operation.
Feature
Operation Comfort
The round steering wheel gives this tractor a very car-like driving sensation. The vehicle features an accelerator-off regenerative braking system that gently takes effect as you release the accelerator pedal. As a result, the braking effort is greatly reduced. In addition, the rearview mirrors a turn signals are provided as standard for enhanced safety.

Compact Design
The tractor has an overall length of only 1,345 mm makes this vehicle ideal for use in confined spaces.

Main Option
- Battery side-loading specification
- Overhead guard (with sheet)
- Coupler level
- Rear combination lamp
- Bumper
- Suspension seat
- Hour meter

Operation Interlock System
For operator’s safety, travelling is automatically locked when the operator is not properly seated.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan