NICHIYU Reach Electric Forktlift Truck Sit-on Type FBRF16 75 430MSF 1unit

#Nomor SKU S043490318
Wishlist
Rp569.999.900
Persediaan

Spesifikasi Produk

Model Number FBRF16 75 430MSF
Unit 1unit
Rated Capacity With Integral Sideshifter Q (kg) 1600
Load Center C (mm) 600
Lift Height H3+S (mm) 6000
Free Lift H2+S (mm) 1765
Fork Dimensions (LxWxT) (mm) 1070x122x40
Overall Length L1 (mm) 2280
Overall Width B (mm) 1270
Height Leg (H8) (mm) 275
Height Mast Lowered (H1) (mm) 2665
Min. Turning Radius (Wa) (mm) 1705
Travel Speed Laden (km/hour) 12
Lifting Speed Laden/Unladen (mm/s) 500/400
Reach Speed (Laden/Unladen) (mm/s) 150/200
Gradeability (%) 10/15
Tyre Load (mm) 254x114 (Urethane)
Tyre Drive (mm) 330x145 (Urethane)
Tread Load (mm) 1156
Wheel Base y (mm) 1450
Battery Type DIN C
Battery (V/Ah) 48/360-420
Travel Speed Unladen (km/hour) 12
Berat (Kg) 2.4
Tanggal Produk Terdaftar 19 August 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reach truck must meet three basic criteria: fast travel, high lift capacity and compact design. The new FBRF Series clearly excels at all three.

SIOCS-AC represents the ongoing evolution of groundbreaking SICOS control system. It features a new type of controller turned for full compatibility with AC systems and exhibits more powerful and more advanced capabilities. Our unique SICOS-AC system provides optimal control of the FBRF’s powerful travel and hydraulic AC motors. The result is highly efficient driving, lifting and turning.

We’ve reduced the minimum turning radius and right-angle stacking aisles width. As a joint result with newly adopted 360˚ endless steering, we now lead the industry in space efficiency.
Feature
- Multifunctional centralized control system for AC control
- Powerful acceleration for increased work efficiency
- Excellent maneuverability for narrow spaces
- Improved visibility of mast for safer, easier operation
- Shock absorption mast and soft-landing mechanism

Advanced steering and multi-display
- Self-diagnosis function
- Driving mode setting

Active safety and easy maintenance
- Automatic power-off
- Neutral safety feature
- Travel-speed-sensitive lift speed control
- Operation interlock system (OIS)
- Battery forward pull-out system
- Fully opening drive unit cover for easier maintenance
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan