NICHIYU Reach Electric Forktlift Truck Stand-on Type FBRW25 85 600MSF 1unit

#Nomor SKU S043490295
Wishlist
Rp499.999.900
Persediaan

Spesifikasi Produk

Model Number FBRW25 85 600MSF
Unit 1unit
Capacity (kg) 2500
Load Center (mm) 500
Motor Type AC
Lift Height (h3) (mm) 3000
Free Lift (h2) (mm) 400
Fork Size Length/Width/Thickness (L/B/S) (mm) 920/122/40
Overall Length L1 (mm) 2205
Overall Width B (mm) 1190
Leg Height (mm) 290
Floor Height (mm) 315
Travel Speed Laden (km/hour) 9.5
Lifting Speed Laden/Unladen (mm/s) 270/490
Max. Gradeability (%) 10/14.3 (3 Min. Rating, 1.5Km/H And Over)
Number of Wheel 2/1/2 (Load/Drive/Caster)
Tyre Load (mm) $267 x 114 (Urethane)
Wheel Base y (mm) 1685
Battery Voltage/Capacity (V/Ah) 48/350 (5Hr. Rating)
Drive Motor (kW) 5.0 AC (60 Min. Rating, Control)
Hydraulic Motor (kW) 11.0 AC (5 Min. Rating, Control)
Power Steering Motor (kW) 0.3 DC (60 Min. Rating, Control)
Travel Speed Unladen (km/hour) 11.5
Berat (Kg) 5.3
Tanggal Produk Terdaftar 19 August 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Superb handling and refined technology of our leading-edge trucks. Nichiyu’s pioneering expertise in electric forklift trucks has developed the FBR85 Series, the latest of its industry-first generation of top-performing reach trucks. Equipped with the latest of innovative of technology and features, these trucks promise optimum maneuverability, smooth operability, safety, and comfort within the robust materials handling and logistics environment.
Feature
Superior Performance
- Customized Operability
- Revolutionary AC Technology
- Increased energy efficiently

Superior Advantages
- Enhanced stability
- Improvement of stability
- Improved mast rigidity

Superior Safety
- Anti-slip control
- Travel Hydraulic Interlock
- Emergency stop button
- Simple passcode entry system

Superior Productivity
- Improved visibility of LCD monitors even when outdoors and under the bright sunlight
- Improved ride comfort is achieved through upgraded control elements.
- Inclined steering wheel
- Hand grip for riding (conforming to ISO3691)
- Waist pad
- Completed with a range of features for user comfort.
- Magnet compatible flat top panel
- Large glove compartment
- Low floor height – without increasing the size of the caster wheels.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan