Garmin Handheld/Portable Aviation GPS AERA 660 1unit
Rp19.999.900
Persediaan
Spesifikasi Produk
| Model Number | AERA 660 |
|---|---|
| Unit | 1unit |
| Physical Dimension WxHxD (inch) | 5.5x3.4x0.8 |
| Physical Dimension WxHxD (mm) | 141x87x21 |
| Display Size WxH (inch) | 4.35x2.61 |
| Display Size WxH (mm) | 111x66 |
| Display Size (diagonal) (inch) | 5.08 |
| Display Size (diagonal) (mm) | 129 |
| Display Resolution (pixels) | 480x800 |
| Display Type | Touchscreen WVGA Color TFT with White Backlight |
| Battery | Removable, Rechargeable Lithium-Ion |
| Battery Life | Up to 4-6 hours |
| Sbas/Waas/Glonass Receiver | High-Sensitivity with WAAS Position Accuracy |
| Voltage Range | 10-35 |
| IFR or VFR | VFR |
| Traffic Information Services (Tis) Alerts Compatible | Yes |
| Accepts Data Cards | Yes (MicroSD Cards) |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 19 August 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Rugged, purpose-built portable navigator with built-in GPS/GLONASS receiver and 5-inch sunlight-readable screen- Intuitive, simple touchscreen operation and single power button make getting around the display a cinch
- 3D Vision perspective view shows terrain, obstacles, airport environment, optional traffic, nearest airport and more
- Wireless cockpit connectivity via Connext® streams weather and traffic from compatible devices
- Cut the cord and database prices with Wi-Fi® database downloads and the affordable Garmin Navigation Database
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Garmin%20Handheld%2FPortable%20Aviation%20GPS/Garmin%20Handheld%2FPortable%20Aviation%20GPS%20AERA%20660%201unit/9jS043489343-1.jpg)