Castong Heat Resistant Gloves 500°C Para-aramid Felt Aluminum Foil (Sarung Tangan Anti Panas) YERR15-45 Yellow and Glossy Aluminum ±45cm 1pair

#Nomor SKU S043477661
Wishlist
Rp839.900
Persediaan

Spesifikasi Produk

Model Number YERR15-45
Unit 1pair
Temperature Resistance (°C) 500
Length (cm) Approx. 45
Material Para-aramid Felt Aluminium Foil
Color Yellow and Glossy Aluminium
Hand Shape Five fingers, single-sided
Berat (Kg) 0.7
Tanggal Produk Terdaftar 13 August 2024
Terakhir Diperbaharui 16 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Castong 500 degree YERR15-45 economical aluminum foil high temperature resistant gloves are mainly made of Meta Aramid densely woven felt, with a temperature resistance of 500°C, and a duration of about 15 seconds each time. They have certain anti-cut and wear resistance, and there is a small amount of floating hair after wear. The hand shape is comfortable and flexible. Back and wrist: The main fabric is cotton canvas composite aluminum foil, which is radiant heat proof, tear-resistant and wrinkle-resistant, 500°C radiant heat resistant, and 10-15 seconds each time; the surface is smooth, which can effectively prevent metal sparks from splashing and heat radiation.
Kegunaan
Untuk pengelasan listrik, berbagai tungku suhu tinggi dan operasi suhu tinggi, electrical, mining, dan industry lainnya.
Use
Metal extrusion, metal casting, glass thermal processing, industrial ovens, industrial tunnel furnaces, metal smelting, ceramic production, solar cell production and other high temperature working environments.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan