Panasonic Welding CO2 MAG Welding YM600RF2 watercool 380V 3phase Inverter 1unit
Rp269.999.900
Persediaan
Spesifikasi Produk
| Model Number | YM600RF2 watercool 380V 3phase |
|---|---|
| Unit | 1unit |
| Include | Power Source YD-500FR2YGA; Remote Controller YD-60RFR1; Wire Feeder YW-60AFW2; Torch YT-601CCW; Gas Regulator YX-25AD1 |
| Rated Input Voltage (V) | 200 to 440 AC (200, 220, 380, 400, 415, 440) |
| Phase | 3 |
| Frequency (Hz) | 50/60 |
| Rated Input (kVA) | 37 |
| Rated Input Power (kW) | 35 |
| Maximum Open Circuit Voltage (V) | 73 DC |
| Rated Duty Cycle (10-Minute Cycle) (%) | 100x1 |
| Output Current Adjustment Range (A) | 60 to 600 DC |
| Output Voltage Adjustment Range (V) | 14 to 55 DC |
| Control Method | IGBT inverter type |
| Waveform Control Function | Dial setting |
| Applicable Welding Process | CO2/MAG |
| Power Source | YD-500FR2YGA |
| Type | Inverter |
| External Dimensions (mm) | 440x585x1005 |
| Input Power Supply Terminal | Outbound cable with crimp-on terminals (with M6 bolt) |
| Output Terminal | Copper plate terminal (with M8 bolt) |
| Berat (Kg) | 119.0 |
| Tanggal Produk Terdaftar | 12 August 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Include :
- Power Source YD-500FR2YGA
- Remote Controller YD-60RFR1
- Wire Feeder YW-60AFW2
- Torch YT-601CCW
- Gas Regulator YX-25AD1
Applicable Shielding Gas: CO2:100 % CO2; MAG:80 % Ar and 20 % CO2
Applicable Wire Diameter (mm): 1.2/1.4/1.6
Applicable Wire Materials: Mild steel/Mild steel FCW
- Power Source YD-500FR2YGA
- Remote Controller YD-60RFR1
- Wire Feeder YW-60AFW2
- Torch YT-601CCW
- Gas Regulator YX-25AD1
Applicable Shielding Gas: CO2:100 % CO2; MAG:80 % Ar and 20 % CO2
Applicable Wire Diameter (mm): 1.2/1.4/1.6
Applicable Wire Materials: Mild steel/Mild steel FCW
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Panasonic%20Welding%20CO2%20MAG%20Welding/Panasonic%20Welding%20CO2%20MAG%20Welding%20YM600RF2%20watercool%20380V%203phase%20Inverter%201unit/99S043477333-1.jpg)