Eppendorf Concentrator Plus EP5305000100 33×37×23cm 1unit

Rp119.999.900
Persediaan

Spesifikasi Produk

Model Number EP5305000100
Unit 1unit
Capacity Sample capacity: max. 144 vessels/2 microplates
Manufacturer/Tradename Eppendorf® 5305000100 (EU)
Maximum Speed (rpm) 1400
Technique(s) Centrifugation: Suitable
Dimensions (WxDxH) (cm) 33x37x23
Berat (Kg) 16.5
Tanggal Produk Terdaftar 07 August 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Concentrator plus with its new design was designed with the customer in mind to deliver an ergonomic, intuitive and durable solution that fits comfortably right on the lab bench. An advanced heating technology provides best treatment for your sample which assures quick, efficient and gentle vacuum concentration of DNA/RNA, nucleotides, proteins and other liquid or wet samples. Our new coated lid provides superior chemical resistance against aggressive acids and organic solvents (e.g. TFA, DMSO).
The Concentrator plus is available with three configurations to meet the customers′ lab specific needs:
1) Basic Concentrator for connecting to an existing vacuum pump
2) Complete system with an integrated solvent-resistant, maintenance and oil-free PTFE pump, and condensation trap
3) Complete system with vacuum port adds extra capability. It allows for using the integrated vacuum pump separately – without having to disconnect it from the system
Feature
Extremely quiet operation <50 dB(A).Small footprint saves valuable bench space, basic device, with rotor F-45-48-11, AC/DC input 230 V, 50/60 Hz.EuroPlug Motorless induction drive and stainless steel chamber for trouble-free operation.Can be connected with most commercially available cold traps for use with vapors.

Choice of 3 operation modes (vacufuge, centrifuge, and desiccator) for a variety of application needsChoice of three application modes (aqueous, alcohol or high vapor pressure) to correspond with sample solvent—reduction of processing time up to 20%Choice of 4 heating levels (ambient, 30°C, 45°C, 60°C) allows safe and efficient concentration of various samplesBrake function can optionally be turned off for use with delicate samples.

CE compliant, to hold 48 1.5/2.0 mL reaction vessels, basic device, with rotor F-45-48-11

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Tersedia Jasa kalibrasi
Dengan alat ukur terakreditasi standar KAN. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan