Legrand Box Plexo 92084 Knock Grey 310x240x124mm 1box(2pcs)
Rp5.199.900
Persediaan
Spesifikasi Produk
| Model Number | 92084 |
|---|---|
| Unit | 1box(2pcs) |
| Antimicrobial Treatment | No |
| Color | Grey |
| Entry Type | 2-6-22 knock-out ISO cable entries |
| Mounting Method | Universal |
| Length (mm) | 332 |
| Width (mm) | 262 |
| Depth (mm) | 132 |
| Material | Plastic |
| IP Protection | IP55 |
| Berat (Kg) | 15.0 |
| Tanggal Produk Terdaftar | 07 August 2024 |
| Terakhir Diperbaharui | 25 March 2026 |
Informasi Produk
Description
Plexo boxes IP 55 - IK 07 - with pre - cut knock - out ISO type cable entries
- Resistance to glow wire test : 750 °C (EN 60695 2 - 11)
- Operating temperature : – 25 °C to + 40 °C
- Knock - out entries
- Captive cover with clippable tie between box and cover except boxes 310 x 240 and 360 x 270
- Cover opens/closes with a 1/4 turn of a regular screwdriver, marking 0 and I
- Fixing with level adjustment
- At 2 or 4 internal points (screw Ø5 mm max.)
- At the four corners out of wiring volume (screw Ø4 mm max.)
- With brackets Cat.No 0 358 02
- Class II is ensured by protection caps (supplied) for the attachment screws
Rectangular boxes
- Grey RAL 7035310 x 240 x 124 mm
- 2 knock - out entries for ISO 16/20
- 22 knock - out entries for ISO 20/25
- 6 knock - out entries for ISO 25/32
- 6 knock - out entries for ISO 32/40
- Resistance to glow wire test : 750 °C (EN 60695 2 - 11)
- Operating temperature : – 25 °C to + 40 °C
- Knock - out entries
- Captive cover with clippable tie between box and cover except boxes 310 x 240 and 360 x 270
- Cover opens/closes with a 1/4 turn of a regular screwdriver, marking 0 and I
- Fixing with level adjustment
- At 2 or 4 internal points (screw Ø5 mm max.)
- At the four corners out of wiring volume (screw Ø4 mm max.)
- With brackets Cat.No 0 358 02
- Class II is ensured by protection caps (supplied) for the attachment screws
Rectangular boxes
- Grey RAL 7035310 x 240 x 124 mm
- 2 knock - out entries for ISO 16/20
- 22 knock - out entries for ISO 20/25
- 6 knock - out entries for ISO 25/32
- 6 knock - out entries for ISO 32/40
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/p9S043447909-1.jpg)