WIHA Screwdriver speedE® (Obeng) 591T101 Speede II 1pc

#Nomor SKU S043435906
Wishlist
Rp8.699.900
Persediaan

Spesifikasi Produk

Model Number 591T101
Unit 1pc
Series 591
Berat (Kg) 1.0
Tanggal Produk Terdaftar 02 August 2024
Terakhir Diperbaharui 20 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product description
Several fastenings per day, hundreds of fastenings per week. Professional craftspeople invest a great amount of time and energy in recurring fastening tasks. The resulting pain in wrists is the body’s natural reaction. Thanks to the electric drive of the e-screwdriver speedE® II, joints and tendons are protected, especially during continuous use. In addition, the required time is reduced to one-third. An extra highlight of the speedE® II is the integrated material function. Sensitive fastenings, for example, plastic socket covers, must not be tightened too hard or the material will be damaged. In such cases, the speedE II automatically switches off at 0.4 Nm and gives the user full control to carefully carry out the final fastening by hand. If there are fastening tasks that require more force, the second generation speedE® offers the option of increasing the electric force to 1.0 Nm via a sliding switch. However, if more force is required, the speedE® can be manually used up to 8 Nm without incurring any damage. During the fastening, the integrated LED light provides permanent illumination for an optimal view of the screw. This way, in poorly lit work environments the powerful LED can be used as a flashlight by tapping on the ring switch. The enlarged ring switch and smooth rotation ensure even easier handling. Thanks to the combination of facilitated handling and the ergonomic SoftFinish® handle design, the e-screwdriver speedE® II is recommended by doctors and therapists from the German Campaign for Healthier Backs. The set contains two red slimBits, a USB battery charger, as well as two standard 18500 batteries, which ensures continuous working.ApplicationIdeal tool for all screw-fastening tasks, such as: power socket installation, work in switch cabinets, industrial maintenance and installation, motorised equipment maintenance and repair, household appliances and white goods, window and door installation, heating, air conditioning and plumbing installation, and bicycle, motorcycle and lawnmower repairs. It is also perfectly suited for furniture assembly, repairs and other fastening tasks related to hobbies in the home.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan