EARTH MAN LED Work Light Stand Type Double WLT-060LWA 1pc

Rp2.399.900
Persediaan

Spesifikasi Produk

Model Number WLT-060LWA
Unit 1pc
Included Accessories Stand x 1, handle x 1, instruction manual x 1
Rated Voltage (V) AC100
Cable Length (m) About 5
Rated Current (A) Maximum 2.1 (when 2 lights are lit)
Rated Frequency (Hz) 50/60
Power Consumption Rated (W) 120 (when 2 lights are lit)
Total Luminous Flux (Lm) Approx. 12000 (when 2 lights are on)
Main Unit Dimensions (LxWxH) (mm) (When the stand is removed) Approx. 195x670x300, (When the stand is attached) Approx. 640x730x890 - 1630
Illuminance (Lx) About 5080 (Front)
Power Supply Type Power cord type
Installation Location Indoor/outdoor
AS ONE Part Number 65-1210-89
Types of Light Bulb White LED (not replaceable)
M Code 86765745
Berat (Kg) 6.1
Tanggal Produk Terdaftar 01 August 2024
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2-way specification: Can be used by removing from the stand Easy to attach and detach with one touch Adjustable height: Approx.
For work at night or in dark places/for work outdoors

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan