ELECOM Lan Cable Connector Protective Cover Nail Breakage Prevention 10 Piece LD-RJ45GPC/BU10 1set(10pcs)
Rp119.900
Persediaan
Spesifikasi Produk
| Model Number | LD-RJ45GPC/BU10 |
|---|---|
| Unit | 1set(10pcs) |
| Suitable For | Cable diameter: Maximum Φ55mm, Connector: LD-RJ45TY series (Elecom recommended)/LD-RJ45T series/LD-RJ45TAY series/LD-RJ45TA series/LD-RJ45 series |
| Color | Blue |
| M Code | 34929921 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 01 August 2024 |
| Terakhir Diperbaharui | 21 October 2025 |
Informasi Produk
Description
It is a part that helps prevent the claws of your own LAN cable from breaking.
Claw breakage prevention protector specifications
The specifications are such that the boots do not shift.
Corresponding cable diameter: Maximum 6.5mm
(Elecom recommended RJ-45 connector) LD-RJ45T series/LD-RJ45TY series/LD-RJ45 series - If you use anything other than the ones on the left, it may be misaligned or loosely fixed.
Claw breakage prevention protector specifications
The specifications are such that the boots do not shift.
Corresponding cable diameter: Maximum 6.5mm
(Elecom recommended RJ-45 connector) LD-RJ45T series/LD-RJ45TY series/LD-RJ45 series - If you use anything other than the ones on the left, it may be misaligned or loosely fixed.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/gdS043335589-1.jpg)