Dainissho Carbide Straight Bit 69 1pc
Rp489.900
Persediaan
Spesifikasi Produk
| Model Number | 69 |
|---|---|
| Unit | 1pc |
| Material | Carbide |
| Number of Tips | 2 |
| Overall Length L (mm) | 60 |
| Blade Diameters D (mm) | 9 |
| Shank Diameters d (mm) | 6 |
| Blade Length l (mm) | 25 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| M Code | 37560013 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 01 August 2024 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Great success as a tip knife for each manufacturer's stair ruler.
For digging holes, grooving, cutting, etc. (The high-speed blade makes the end and bottom of the wood very beautiful.)
- When processing aluminum, apply cutting oil (spray), etc. to the material and cutting edge. (Please use a blade diameter of 6 mm or more. The life is shorter than that of wood.)
For digging holes, grooving, cutting, etc. (The high-speed blade makes the end and bottom of the wood very beautiful.)
- When processing aluminum, apply cutting oil (spray), etc. to the material and cutting edge. (Please use a blade diameter of 6 mm or more. The life is shorter than that of wood.)
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan