CREW'S Hanging File H6527-CRE06 1pack(5pcs)
Rp209.900
Persediaan
Spesifikasi Produk
| Model Number | H6527-CRE06 |
|---|---|
| Unit | 1pack(5pcs) |
| Length (mm) | (Hanger) 348 |
| Color | Blue |
| Dimensions (WxH) (mm) | 318x240 (when using the bottom fold/depth 20mm) |
| M Code | 35347462 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 01 August 2024 |
| Terakhir Diperbaharui | 24 November 2025 |
Informasi Produk
Description
A4 size hanging file made in the Netherlands. When used in combination with an office box (sold separately), it is very convenient for organizing documents. If you use the attached tab, you can classify files by project, department, work, etc., and searching will be easy. The files have metal bars that allow you to slide smoothly through each file without sinking and finding the document you want without breaking or tipping over. By widening the creases on the bottom of the file, you can store documents up to 2 cm thick.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/hfS043312627-1.jpg)