Chikumakasei Kerosene Can Red/20L 1pc
Rp239.900
Persediaan
Spesifikasi Produk
| Model Number | Red/20L |
|---|---|
| Unit | 1pc |
| Material | Polyethylene |
| Color | Red |
| Type | For kerosene (Class 4 Class 2 Petroleum) |
| Capacity (L) | 20 |
| Standard | Passed JIS Z 1710 |
| Wall Thickness (mm) | 1.5 or more |
| Dimensions (WxDxH) (mm) | 245x340x340 |
| Number of Pot/Pan | Both mouths |
| Nozzle | None |
| Reference Capacity | If you store it in a dark place out of the sun, it is safe to replace it every 5 years. |
| Valve | Yes |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Handle | Yes |
| M Code | 40388311 |
| Berat (Kg) | 1.5 |
| Tanggal Produk Terdaftar | 01 August 2024 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Description
A kerosene can that complies with JIS standards. A kerosene can that has passed airtightness tests, leak tests, kerosene resistance tests, light blocking/weather resistance tests, etc.
- Store kerosene in a dense manner, keep it in a cool and dark place away from direct sunlight, do not put anything other than kerosene (gasoline, etc.), do not stack it, and keep it away from fire.
- Store kerosene in a dense manner, keep it in a cool and dark place away from direct sunlight, do not put anything other than kerosene (gasoline, etc.), do not stack it, and keep it away from fire.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan