Buffalo Shockproof Portable HDD Compatible with USB3.1 Gen.1 HD-PGF2.0U3-BBKA 1pc

#Nomor SKU S043301621
Wishlist
Rp4.299.900
Persediaan

Spesifikasi Produk

Model Number HD-PGF2.0U3-BBKA
Unit 1pc
Included Accessories USB 3.1 (Gen 1) cable (50cm), instruction manual (warranty)
Color Black
Power Supply USB bus power
Terminal Shape Micro-Bx1
Mass of Main Unit (g) 180
Conform to Chrome + OS + (attached software is not available)
Outer Dimensions (WxDxH) (mm) 79.5x119x16 (* excluding protrusions)
Conformed Standard USB mass storage class
Interface [USB section] USB 3.1 (Gen 1) /3.0/2.0
Operating Environment (°C/%RH) 5~35/20~80
Energy Consumption Efficiency, Based on the Energy Saving Act H classification 0.0011
Security Outing lock, SecureLock Mobile2 (encryption: AES 256bit software method)
AS ONE Part Number 64-3970-09
Capacity (TB) 2
M Code 53101546
Berat (Kg) 0.2
Tanggal Produk Terdaftar 01 August 2024
Terakhir Diperbaharui 02 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shockproof performance allows it to withstand drops from 75cm, so you can rest assured in the unlikely event of a fall. The USB connector protection mechanism provides a secure connection and reduces connection troubles. With "Smart Twins", you can easily back up and restore your entire HDD, protecting your data even if your PC's built-in HDD breaks down! With Mimamori Signal for Portable, you can predict failures even when you take it with you, so you can use it with confidence. . Compatible with Mimamori Signal Premium Support. We will suggest ways to use it that suit your needs!

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan