Buffalo USB3.0 USB Memory Standard Model RUF3-C16GA-BK 1pc

#Nomor SKU S043301348
Wishlist
Rp389.900
Persediaan

Spesifikasi Produk

Model Number RUF3-C16GA-BK
Unit 1pc
Suitable PC Windows computer with a USB port Mac with a USB port
Color Black
Power Supply USB bus power
Rated Voltage (V) 5.0±5%
Cap Type Cap type
Conform to Chrome + OS + (attached software is not available)
Outer Dimensions (WxHxD) (mm) 17x10x71
Maximum Power Consumption (W) 2.5
Memory Capacity (GB) 16
Operating Environment Temperature: 0-40°C Humidity: 20-80%
LED LED color: Blue Accessed: Blinking Idle: Off
AS ONE Part Number 64-3798-82
Interface USB3.0/2.0
M Code 83383807
Berat (Kg) 0.1
Tanggal Produk Terdaftar 01 August 2024
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-carry stick type that can comfortably handle large volumes of data High-speed transfer Prevents accidental erasure of data and virus infection
Use
Supported OS :
Windows 10 S (64-bit/32-bit): Main unit: USB3.0 connection, USB2.0 connection Windows 10 (64-bit/32-bit): Main unit: USB3.0 connection, USB2.0 connection, Downloadable software: TurboPC EX , Backup utility, Eject utility, SecureLock Mobile, Disk Formatter2 Windows RT8.1/RT: Main unit: USB2.0 connection Windows 8.1 (64-bit/32-bit): Main unit: USB3.0 connection, USB2.0 connection, Downloadable software : Backup utility, Eject utility Windows 8 (64-bit/32-bit): Main unit: USB3.0 connection, USB2.0 connection, Downloadable software: TurboPC EX, Backup utility, Ramdisk utility, Eject utility, SecureLock Mobile, Disk Formatter2 Windows 7/Vista (64-bit/32-bit): Main unit: USB3.0 connection, USB2.0 connection, Downloadable software: TurboPC EX, Backup utility, Ramdisk utility, Eject utility, SecureLock Mobile, Disk Formatter2 Windows XP: Main unit : USB3.0 connection, USB2.0 connection, Downloadable software: TurboPC EX, Backup utility, Ramdisk utility, Eject utility, SecureLock Mobile, Disk Formatter2 Mac 10.13/10.12/10.11/10.10/10.9/10.8/10.7: Main unit: USB3.0 connection, USB2.0 connection Mac 10.6/10.5/10.4: Main unit: USB2.0 connection

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan