Buffalo USB3.0 USB Memory Standard Model

Sebelum PPN:
Rp709.900 - Rp789.900
Spesifikasi
Rated Voltage (V)5.0±5%
Power SupplyUSB bus power
InterfaceUSB3.0/2.0
Cap TypeCap type
Operating EnvironmentTemperature: 0-40°C Humidity: 20-80%
Conform toChrome + OS + (attached software is not available)
LEDLED color: Blue Accessed: Blinking Idle: Off
Maximum Power Consumption (W)2.5
Outer Dimensions (WxHxD) (mm)17x10x71
Suitable PCWindows computer with a USB port Mac with a USB port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-carry stick type that can comfortably handle large volumes of data High-speed transfer Prevents accidental erasure of data and virus infection

Ulasan Produk

Tidak ada ulasan