MOEN Single-Side-Joystick-Handle Two-Hole Off-Centerset with Sprayer Deck-Mount Kitchen Sink Faucets 7165SRS Stainless Steel Finish 1.5gpm Flow Rate Gooseneck S Brass 1unit
Rp21.999.900
Persediaan
Spesifikasi Produk
Model Number | 7165SRS |
---|---|
Unit | 1unit |
UNSPSC | 40141702 |
Standards | ASME A112.18.1/CSA B125.1 |
Includes | Mounting Hardware and Metal Escutcheon |
ADA Compliance | Yes |
CEC Compliant | CEC Compliant |
Flow Rate (gpm) | 1.5 |
Ligature Resistant | No |
Faucet Body Material | Brass |
Water Inlet Connection Size (inch) | 3/8 |
Water Inlet Connection Type | Push in Compression |
Faucet Finish | Stainless Steel |
Flow Outlet Type - Faucet | Aerated |
Faucet Activation | Manual |
Mounting Type - Faucet | Deck |
Faucet Type | Kitchen Sink Faucet |
Spout Length (inch) | 8 |
Replacement Cartridge Mfr. Model Number | 1225 |
Valve Type - Faucets | Hot/Cold Cartridge |
Temperature Control | No |
Spout Height (inch) | 15-5/16 |
Spout Reach (inch) | 8 |
Max. Installation Surface Thickness (inch) | 2-1/2 |
Max. Mounting Hole Center Distance (inch) | 8 |
Faucet Handle Material | Metal |
Berat (Kg) | 2.2 |
Tanggal Produk Terdaftar | 02 August 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for filling stockpots and other tall vessels.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Warning
- The photo is only a reference (illustration) according to its function- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan