Wild Co Sediment Sampler Hand Core 1unit
Rp37.999.900
Persediaan
Spesifikasi Produk
Unit | 1unit |
---|---|
Berat (Kg) | 5.0 |
Tanggal Produk Terdaftar | 10 July 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Handle allows use in shallow water or by divers. Attach line to Clevis when taking deeper samples. Clevis is removable to attach extension handle for sampling from a pontoon boat, dock, or bridge. Simple, automatic valve for good seal. #304 Stainless steel core tube is 2” in dia. and 20”L. Sampler includes screw-on Lexan™ nose piece, a plastic eggshell-type core catcher to hold sample intact during extraction, and a plastic liner tube which receives the sample and is easily removed from the core tube serving as a sample storage container.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Features:Handle operated for shallow water or divers
Simple push and twist/pull operation
Clevis for operating in deeper water attached to a line
Auxillary weights for more penetration in deeper water
Simple flap valve operation
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan