FOSROC Conplast WP400 20L 1pail
Rp899.900
Persediaan
Spesifikasi Produk
| Model Number | WP400 |
|---|---|
| Unit | 1pail |
| Volume (L) | 20 |
| Appearance | Turbid Solution |
| Specific Gravity | 'Typically 1.05 at 25°C |
| Chloride Content | Nil to ASTM D512 and BS 5075 |
| Berat (Kg) | 20.0 |
| Tanggal Produk Terdaftar | 10 July 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Main uses
Conplast WP400 is an organic liquid which reacts with products of the cement hydration process to produce a hydrophobic material which repels external water, reducing absorption into the concrete.
Advantages
Bitumen ammonia free system
Provides integral protection, ensuring reduced permeability throughout the concrete
Integral protection is maintained even if surface damage occurs, unlike applied surface films or coatings
Lower water:cement ratio improves compressive strength at same workability
Fully compatible with certain Fosroc surface coatings and finishes
Conplast WP400 is an organic liquid which reacts with products of the cement hydration process to produce a hydrophobic material which repels external water, reducing absorption into the concrete.
Advantages
Bitumen ammonia free system
Provides integral protection, ensuring reduced permeability throughout the concrete
Integral protection is maintained even if surface damage occurs, unlike applied surface films or coatings
Lower water:cement ratio improves compressive strength at same workability
Fully compatible with certain Fosroc surface coatings and finishes
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan