Thermo Scientific Turbidity Meter TN100 Portable 1unit

Rp37.999.900
Persediaan

Spesifikasi Produk

Unit 1unit
Dimensions (LxWxH) (cm) 15.5x6.8x4.6
Certifications/Compliance FCC part 15 class A, TUV 3 in 1, CE, RoHS
Power (V) 4x1.5 ‘AAA’ alkaline batteries (> 1200 readings)
Enclosure Type & Rating ABS Plastic & IP67 Rated
Sample Temperature Range (°C) 0 to 50
Operating Temperature Range (°C) 0 to 50
Sample Volume (ml) 10
Light Source (nm) Infrared-Emitting Diode (850 Wavelength)
Response Time (s) <6 for Full Step Change
Calibration Standards 0.02 NTU, 20.0 NTU, 100 NTU, 800 NTU
Calibration Up to 4 points
Repeatability < or = ±1 % of Reading
Berat (Kg) 1.1
Tanggal Produk Terdaftar 10 July 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The microprocessor-based waterproof TN-100 meter is an easy-to-use turbidimeter that meets the rigor of rugged field applications. It is a inchmust -haveinch for anyone monitoring turbidity on the go. Using an Infrared light source, it delivers laboratory accuracy with a resolution of 0.01 NTU across an extended range of up to 20 NTU (Nephelometric Turbidity Units).
Product Specification
Description
Measuring Parameter    Turbidity
Highlights    Light weight, IP67 waterproof meter
Principle    Nephelometric non-ratio / ISO 7027 and DIN 27027 compliant
Range    
0 to 2000 NTU
Automatic Range Selection    
0.01 to 19.99 NTU; 
20.0 to 99.9 NTU; 
100 to 2000 NTU
Resolution    0.01 NTU (0 to 19.99 NTU); 
0.1 NTU (20.0 to 99.9 NTU); 
1 NTU (100 to 2000 NTU)
Accuracy    < 0.1 NTU for 0.02 NTU standard; 
±2 % of reading ±1 digit for 0 to 500 NTU; 
±3 % of reading ±1 digit for 501 to 2000 NTU
Complette Package: Waterproof TN-100 handheld turbidimeter, set of 7 sample vials, lint-free cloth, silicone oil, batteries, and hard carrying case.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Product Features
:: IP67 Waterproof and Dustproof - Cleaning and maintenance is simple. It floats!
:: Automatic Push-Button Calibration (4 points) for unprecedented full-range accuracy
:: Sturdy Carrying Kit complete with 4 calibration standards, 3 empty cuvettes, batteries and comprehensive instruction manual
:: Power-saving feature allows over 1200 measurements to be taken with a single set of AAA alkaline batteries
:: Large Easy-to-Read Display for optimum viewing of measurements with user-friendly message codes for easy troubleshooting
:: Meets Performance Criteria as specified by ISO 7027 (DIN EN 27027) method

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan