Partech TSS Meter 750W2 Portable Total Suspended Solid 1set
Rp75.999.900
Persediaan
Spesifikasi Produk
| Unit | 1set |
|---|---|
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 10 July 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Partech 750W2 Monitor TSS Meter
Partech 750w²’s handheld water quality monitor is a simple, robust and accurate tool for measuring a full set of water quality parameters with a single unit. The 750w² has been designed to expand on the parameters by allowing a suite of interchangeable water quality sensors to be connected via military grade cable connectors, initially covering Suspended Solids measurements from intake to discharge via the all important activated sludge process.
The rugged unit has a built in data recorder for storing a minimum of 500 data points.
The simple to use interface, multiple sensor options and field ready design makes the new monitor the market leader for on site monitoring of TSS, Turbidity and Sludge Level.
Applications :
Suspended Solids Monitoring
Mixed Liquor (MLSS)
Aeration Basin
Oxidation Ditch
Returned Activated Sludge
Surplus Activated Sludge
Final Effluent Monitoring
River Monitoring
Features Partech 750W2 Monitor TSS Meter :
Multiple, interchangeable sensors
Rugged casing
Carry Bag with space for 2 sensors
Internal Datalogger for up to 500 records
Interested? Please don’t hesitate to call us @022-7106162
OR wa us @0817-43-6262
Easy to use menu structure
Back lit display for use in direct sunlight or poor visibility
What’s In The Box :
Partech 750w² Monitor c/w Carrying Bag and USB Cable
USB Power Adaptor, 90 to 264VAC Input, 5VDC 2.1A Output, 10 Watt, EU Plug
SoliTechw² IR Sensor for 750w² Monitor (Range: 0-30,000 mg/l, Cable Length: 10 metres)
Partech 750w²’s handheld water quality monitor is a simple, robust and accurate tool for measuring a full set of water quality parameters with a single unit. The 750w² has been designed to expand on the parameters by allowing a suite of interchangeable water quality sensors to be connected via military grade cable connectors, initially covering Suspended Solids measurements from intake to discharge via the all important activated sludge process.
The rugged unit has a built in data recorder for storing a minimum of 500 data points.
The simple to use interface, multiple sensor options and field ready design makes the new monitor the market leader for on site monitoring of TSS, Turbidity and Sludge Level.
Applications :
Suspended Solids Monitoring
Mixed Liquor (MLSS)
Aeration Basin
Oxidation Ditch
Returned Activated Sludge
Surplus Activated Sludge
Final Effluent Monitoring
River Monitoring
Features Partech 750W2 Monitor TSS Meter :
Multiple, interchangeable sensors
Rugged casing
Carry Bag with space for 2 sensors
Internal Datalogger for up to 500 records
Interested? Please don’t hesitate to call us @022-7106162
OR wa us @0817-43-6262
Easy to use menu structure
Back lit display for use in direct sunlight or poor visibility
What’s In The Box :
Partech 750w² Monitor c/w Carrying Bag and USB Cable
USB Power Adaptor, 90 to 264VAC Input, 5VDC 2.1A Output, 10 Watt, EU Plug
SoliTechw² IR Sensor for 750w² Monitor (Range: 0-30,000 mg/l, Cable Length: 10 metres)
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan