Thermo Scientific PH/RDO/DO Portable Meter Orion Star A3265 1set
Rp109.999.900
Persediaan
Spesifikasi Produk
| Unit | 1set |
|---|---|
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 10 July 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The waterproof, battery-operated Thermo Orion Star A326 portable pH/RDO/DO meter stands up to the most demanding field applications to deliver the most advanced performance of any portable meter. Four AA batteries, included with purchase of the A326, provide over 800 hours of continuous operation so the instrument is ready when it's needed, where it's needed. The meter displays reliable pH, mV, RmV, dissolved oxygen concentration, dissolved oxygen percent saturation and temperature readings on a large, backlit LCD screen and automatically locks in stable readings. Both Orion polarographic and RDO optical DO probes are compatible with the meter, as well as the extensive line of Orion pH electrodes.
Thermo Orion Star A320 series portable meters provide the largest storage capacity available for time-stamped data points, which can be conveniently uploaded to a PC through the meter's USB and RS-232 ports. Automatic or 1 to 5 point manual pH calibration and a variety of DO calibration options make instrument setup simple, while icons provide quick updates on battery life, electrode status and calibration information. The simple button layout and on-screen messages also assist with calibration and explain setup menu choices.
What's In The Box:
(1) Portable Multiparameter Meter Kit
(1) 8107UWMMD Orion ROSS Triode 3-in-1 pH/ATC probe, 3m cable
(1) 087010MD Orion RDO optical/luminescence-based probe with 3m cable
(1) Stainless steel guard
(1) Calibration sleeve and optical/luminescence-based cap
(1) 910410 Orion pH 4.01 buffer, 10 pouches
(1) 910710 Orion pH 7.00 buffer, 10 pouches
(1) 911010 Orion pH 10.01 buffer, 10 pouches
(1) 810001 Orion ROSS electrode storage solution, 475 mL
(1) 01100710 Orion 1413 μS conductivity standard, 10 pouches
(1) 911110 rinse solution, 10 pouches
(1) Protective armor with electrode holder
(1) Hard carrying case
(4) AA batteries (installed)
(1) Instruction manual
Thermo Orion Star A320 series portable meters provide the largest storage capacity available for time-stamped data points, which can be conveniently uploaded to a PC through the meter's USB and RS-232 ports. Automatic or 1 to 5 point manual pH calibration and a variety of DO calibration options make instrument setup simple, while icons provide quick updates on battery life, electrode status and calibration information. The simple button layout and on-screen messages also assist with calibration and explain setup menu choices.
What's In The Box:
(1) Portable Multiparameter Meter Kit
(1) 8107UWMMD Orion ROSS Triode 3-in-1 pH/ATC probe, 3m cable
(1) 087010MD Orion RDO optical/luminescence-based probe with 3m cable
(1) Stainless steel guard
(1) Calibration sleeve and optical/luminescence-based cap
(1) 910410 Orion pH 4.01 buffer, 10 pouches
(1) 910710 Orion pH 7.00 buffer, 10 pouches
(1) 911010 Orion pH 10.01 buffer, 10 pouches
(1) 810001 Orion ROSS electrode storage solution, 475 mL
(1) 01100710 Orion 1413 μS conductivity standard, 10 pouches
(1) 911110 rinse solution, 10 pouches
(1) Protective armor with electrode holder
(1) Hard carrying case
(4) AA batteries (installed)
(1) Instruction manual
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Features:Memory holds up to 5000 data points
Up to 5 point pH calibration
Measures DO in % saturation or concentration
Fix pH calibration errors without a complete recalibration
Four AA batteries (included) over 800 hours of operation
Temperature Range: 32 to 122ºF (0 to 50°C)
IP67-rated housing
3 year meter replacement warranty
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan