Global Water Flow Sampling Systems FSS300 1set

Rp149.999.900
Persediaan

Spesifikasi Produk

Unit 1set
Berat (Kg) 5.0
Tanggal Produk Terdaftar 10 July 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Global Water's Flow Sampling System is a unique water monitoring package.  This package includes an easy-to-use lightweight composite water sampler, an open channel flow monitor, and a data recorder that includes software, allowing easy upload of data to a laptop, desktop, or PDA for transfer to spreadsheet programs.  For more information on supported PDAs . This compact package is portable for field installation and fully customizable to meet your monitoring needs.

Composite Water Sampler

Global Water's flow-proportional composite water sampler is enclosed in a rugged, rainproof, lockable carrying container.  The composite water sampler includes a 2-gallon polyethylene wastewater sample bottle for collecting composite samples, a peristaltic sampling pump, a control panel (no programming required), and a rechargeable gel cell battery.  Also provided is a sample pickup hose and a battery charger.  Optional additions include glass sample bottles, refrigerated containers, portable ice containers and more.  Visit the WS700 Composite Sampler page for more information on the flow proportional composite water sampler.

Flow Data Recorder

Global Water's flow data recorder includes Windows-based and PDA software, which provides many useful features, such as real time monitoring, measurement interval and engineering unit selections, station ID, and sensor calibration.  The Global Water Software makes accessing stored data and setting options easy.  The flow sampling system monitors both flow rate and total flow recording flow rate and relay output pulses for your records.  Data downloaded from the recorder can easily be opened in any PC spreadsheet program for analysis and graphic presentation.  Visit the GL500 Datalogger page for more information.  NOTE: Model FSS100 flow sampling system does not include datalogger.

Bluetooth Capability

The AK1500 Bluetooth Adaptor was designed to eliminate the need for custom PDA cables to communicate between your PDA and the flow sampling system's data recorder.  The adaptor connects to the FSS300 flow sampling system's data recorder serial port using the same interface cable provided with the software-cable kit.  The interface operates from a single 9 volt battery and is turned on automatically when the cable connects the flow sampling system and Bluetooth adapter.  Because the Bluetooth module consumes power when turned on, it is recommended that the cable be disconnected from the flow sampling system when not in use.  A red LED shows the power status and is on continuously while the adaptor is plugged into the flow sampling system.  There is also a blue LED that shows the status of the Bluetooth connection.

What's In The Box:

(1) WS700 Water Sampler

(1) 12V Battery (Inside Enclosure)

(1) Battery Cable

(1) Battery Charger

(2) Two Shorting Plugs

(1) WS700 Manual

(1) FC220 Open Channel Flow Monitor

(1) GL500-7-2 Data Logger
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Features:
Ideal for wastewater, industrial, and environmental flow sampling
Lightweight and easy to carry
Rugged construction for harsh environments
Supports several different types of flow calculation modes
Scalable flow proportional sample triggering
Adjustable and repeatable sample volume
Peristaltic pump prevents sample contamination
Flow Data Recorder is Windows and PDA compatible
Easy to use programming system
The easiest and most reliable method for collecting water samples
NOTE: Model FSS100 flow sampling system does not include water level sensor or datalogger

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan