AMS Ekman Dredge AMS 445.11 1set
Rp58.999.900
Persediaan
Spesifikasi Produk
| Unit | 1set |
|---|---|
| Berat (Kg) | 5.0 |
| Tanggal Produk Terdaftar | 10 July 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
6” x 6” x 6” Dredge for sampling benthic communities inhabiting soft bottomed aquatic environments. Hinged upper doors swing open as dredge is lowered, allowing water to pass through and minimize shock wave. Stainless steel messenger closes dredge, preventing washout of sample. Cable release system, with bar grip, helps set dredge with greater safety. Dredge is constructed of stainless steel with special Heliarc welding for added strength and durability. A case, 100 feet of line, and messenger are included. Also available is a 5’ aluminum handle with trip head that can be used in place of the line for shallow water work. Easily installed on Ekman dredge.
Includes:
AMS Ekman Dredge
A carrying case
100ft. of line, and messenger
Includes:
AMS Ekman Dredge
A carrying case
100ft. of line, and messenger
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Features:-Inexpensive
-Portable
-Easy to use
-Can be used from a boat or dock
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan