YSI Dissolved Oxygen and Conductivity Meter Pro1030 1set
Rp58.999.900
Persediaan
Spesifikasi Produk
| Unit | 1set |
|---|---|
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 10 July 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The YSI Pro1030 provides everything required in a handheld instrument for the measurement of either pH or ORP along with temperature, conductivity, specific conductance, salinity and total dissolved solids (TDS).
User-replaceable sensors (pH and ORP sensors) and cables and convenient calibration routine feature makes it extremely user friendly. Mil-spec (military spec) connectors, IP67 waterproof and rubber over molded case, and 1-meter drop tests ensure the instrument remains in your hands to provide years of sampling even in the harshest field conditions. The feature set of the Pro1030 results in a low total cost of ownership over the life of the product and proves that it is smarter, tougher, and more versatile.
Includes:
YSI Pro1030 Handheld pH/Conductivity Meter
Operations manual
C-cell batteries
Specifications: Cable Lengths: 1- 4- 10- 20- and 30-m lengths (3.28, 13.1, 32.8, 65.6, and 98.4 ft.). Certifications: RoHS, CE, WEEE, IP-67, 1-meter drop test. Connector: MS (military spec) waterproof with bayonet lock. Data Memory: 50 data sets. Dimensions: 8.3 cm width x 21.6 cm length x 5.6 cm depth (3.25 in x 8.5 in x 2.21 in). Languages: English, Spanish, Portuguese, French. Power: 2 alkaline C-cells providing approximately 425 hours of battery life depending without backlight usage; low battery indicator with approximately 1 hour left. Warranty: 3-year instrument; 2-year cable; 1-year pH and ORP sensors. Waterproof: IP67 (even with the battery cover off). Weight with Batteries: 475 grams (1.05 lbs). Conductivity Reference Temp: Adjustable; range 15°C to 25°C. Specific Conductance Temp Comp: 0 to 4%.
User-replaceable sensors (pH and ORP sensors) and cables and convenient calibration routine feature makes it extremely user friendly. Mil-spec (military spec) connectors, IP67 waterproof and rubber over molded case, and 1-meter drop tests ensure the instrument remains in your hands to provide years of sampling even in the harshest field conditions. The feature set of the Pro1030 results in a low total cost of ownership over the life of the product and proves that it is smarter, tougher, and more versatile.
Includes:
YSI Pro1030 Handheld pH/Conductivity Meter
Operations manual
C-cell batteries
Specifications: Cable Lengths: 1- 4- 10- 20- and 30-m lengths (3.28, 13.1, 32.8, 65.6, and 98.4 ft.). Certifications: RoHS, CE, WEEE, IP-67, 1-meter drop test. Connector: MS (military spec) waterproof with bayonet lock. Data Memory: 50 data sets. Dimensions: 8.3 cm width x 21.6 cm length x 5.6 cm depth (3.25 in x 8.5 in x 2.21 in). Languages: English, Spanish, Portuguese, French. Power: 2 alkaline C-cells providing approximately 425 hours of battery life depending without backlight usage; low battery indicator with approximately 1 hour left. Warranty: 3-year instrument; 2-year cable; 1-year pH and ORP sensors. Waterproof: IP67 (even with the battery cover off). Weight with Batteries: 475 grams (1.05 lbs). Conductivity Reference Temp: Adjustable; range 15°C to 25°C. Specific Conductance Temp Comp: 0 to 4%.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Features:Smart calibration routine allows easy calibrations with the press of a button, remembers previous cal values and simply walks you through the calibration
Stores 50 data sets
Graphic, backlit display and glow in the dark keypad
Available with 1, 4, 10, 20, or 30-meter cables (4-meter and longer cables include cable management kit)
View display with polarized sunglasses on
Multiple languages include English, Spanish, French and Portuguese
User replaceable pH or ORP sensors and cables
Conductivity cell built-in
Cable/sensor sold separately
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan