EAGLE EYE Density Meter SG Ultra Max Ex Petrol Digital Hydrometer 1unit

#Nomor SKU S042858041
Wishlist
Rp269.999.900
Persediaan

Spesifikasi Produk

Unit 1unit
Berat (Kg) 8.1
Tanggal Produk Terdaftar 10 July 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SG-Ultra Max Ex Petrol digital hydrometer / density meter is designed for petroleum testing applications. This portable tester is commonly used in refineries, fuel terminals, offshore and transportation applications. The SG-Ultra Max Ex Petrol saves time and allows for perfect traceability and documentation of results by automatically logging data with a touch of a button.
The SG-Ultra Max Ex Petrol is intrinsically safe in hazardous testing environments. All wetted parts and the special housing are resistant to petroleum samples and similar solvents. The leak-proof sealed housing is safe against humidity and spills and makes the SG-Ultra Max Ex Petrol suitable for harsh industrial and field conditions. Results are displayed on the LCD screen within seconds and in the unit of your choice (commonly API SG, API Gravity, and API Density for crude oils, fuels and lubricants). Results are also temperature compensated, and can be transferred wirelessly to a PC or Printer via included IrDA cables.
The SG-Ultra Max Ex Petrol is an officially accepted field method for the new ASTM Standard inchD7777inch which describes the inchTest Method for Density, Relative Density, or API Gravity of Liquid Petroleum by Portable Digital Density Meterinch with a minimum accuracy requirement of 0.001g/cm3. The unit has an Ex marking II 2 G Ex ib IIC T4.
If you are not testing petroleum or hazardous materials, please see the similar SG-Ultra Max model. The SG-Ultra Max digital hydrometer / density meter offers all the identical features and accuracy of the SG-Ultra Max Ex Petrol, just without the intrinsically safe housing.
What's in the Box:
(1) SG-Ultra Max Ex Petrol
(1) 180 mm Sample Tube
(1) 2 mL Plastic Syringes
(1) Luer Adapter 1/4inch UNF (for syringe filling)
(1) IrDA Adapters
(1) Interface for Exporting Data to PC
(1) Carrying Case
(1) User Manual
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Features:
-Meets IEEE/NERC Requirements
-Measures & Stores Results in 3 seconds
-Online Battery Tester
-Precise & Repeatable
-Extremely User-Friendly
-Stores up to 4 battery models (for alarm settings)
-Stores up to 600 Test Results (IBEX-EX)
-Compact & Portable

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan