GF PIPING SYSTEMS Chlorine Analyzer System Signet 4630 1unit

Rp169.999.900
Persediaan

Spesifikasi Produk

Unit 1unit
Berat (Kg) 2.4
Tanggal Produk Terdaftar 10 July 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
he GF Signet 4630 Chlorine Analyzer System is an integrated all-in-one system designed to measure free chlorine. The 3-4630 chlorine panel with pH sensor is used to accurately calculate free chlorine in applications that have varying pH values (±0.20 pH units).

In applications where the pH is stable, the pH sensor is not required and the pH value is manually entered into the transmitter to calculate the chlorine levels. The 3-4630 chlorine system can be used for reporting chlorine residuals in accordance with EPA Method 334.0

The unique integrated clear flow cell combines sensors, flow regulator, filter and variable area flow indicator in one compact unit. An integrated flow regulator with removable filter accepts inlet pressures of 1 to 8 bar (15 to 120 psi), while maintaining constant flow and minimal pressure to the sensors.

Water flows vertically into sensor tip eliminating bubble entrapment. The flow cell is designed to maintain a minimum amount of water to ensure sensors stay submerged, even when the system and flow is turned off.

The Signet 4630 Chlorine Analyzer System allows quick setup and easy installation and is supplied with a 100-240 VAC power supply, two 4 to 20 mA outputs and two dry contact mechanical relays. The flow cell accommodates two sensor: one chlorine and an optional pH sensor.

Residual chlorine monitoring applications for the GF Signet 4630 Chlorine Analyzer System

Water Distribution

Ground Water

Surface Water

HVAC Applications (cooling water)

Gray Water Dechlorination

Food and Beverage

RO Membrane Protection

Swimming Pools

Aquariums

Water Parks
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Features
Reagent-free measuring
Complete panel system
Quick and easy installation
Applies constant flow and pressure to sensors
100-240 VAC power supply
Two 4 to 20 mA outputs
Two mechanical relays
Optional pH and temperature compensation
CE, UL, and China RoHS

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan